Zoro Homepage

Plate Casters, 4x2/D4.04108.5PNSS

  • Mfr # D4.04108.5PN-SS

  • Zoro # G215489178


product price: $797.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4.04108.5PN-SS
Zoro #
G215489178
UPC #
-
Country of Origin
United States

Description

4'' x 2'' Stainless Commander HD Precision Ball Bearing Rigid Caster with 4'' x 4.5'' Plate, D4.04108.5PN SSProduct FeaturesWheel Diameter: 4 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Stainless Commander HD Precision Ball Bearing Rigid CasterMaterial: Stainless Steel and High-Density NylonModel Number: D4.04108.5PN SSLoad Capacity: Designed for heavy-duty applications with high maneuverability The 4'' x 2'' Stainless Commander HD Precision Ball Bearing Rigid Caster is engineered for superior performance in demanding environments. Crafted from premium stainless steel and high-density nylon, this caster ensures exceptional durability and resistance to corrosion. The precision ball bearing design allows for effortless movement, making it suitable for a wide range of industrial applications. The sturdy 4'' x 4.5'' plate assures a secure fit, providing stability and reliability during operation. Upgrade your mobility solutions with a caster that balances strength and smooth operation to meet the rigors of your workspace.Why Choose This Caster? Invest in the 4'' x 2'' Stainless Commander HD Precision Ball Bearing Rigid Caster for unmatched reliability and efficiency. Its robust construction and high load capacity make it an ideal choice for heavy-duty applications, ensuring your equipment remains mobile and stable, even under challenging conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.