Zoro Homepage

Plate Casters, 4x2/D4.04108.835DTSS

  • Mfr # D4.04108.835-DT-SS

  • Zoro # G915489218


product price: $203.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4.04108.835-DT-SS
Zoro #
G915489218
UPC #
-
Country of Origin
United States

Description

4'' x 2'' Stainless HD Nylon Glass Filled Precision Ball Bearing Rigid Caster with 4'' x 4.5'' Plate, D4.04108.835 DT SSProduct FeaturesWheel Diameter: 4 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Stainless HD Nylon Glass Filled Precision Ball Bearing Rigid CasterMaterial: Stainless Steel and Glass Filled NylonModel Number: D4.04108.835 DT SSLoad Capacity: Engineered for heavy-duty applications, providing exceptional durabilityDiscover the unmatched quality of the 4'' x 2'' Stainless HD Nylon Glass Filled Precision Ball Bearing Rigid Caster. Designed for maximum strength and durability, this caster features a robust stainless steel construction combined with a glass-filled nylon wheel, ensuring excellent performance even in the most demanding environments. The precision ball bearings offer smooth and reliable mobility, making it ideal for applications in industrial settings, workshops, and transportation of heavy loads. Its secure 4'' x 4.5'' plate ensures stability during use, providing confidence in its performance for long-term operations.Why Choose This Caster?Upgrade your equipment with the 4'' x 2'' Stainless HD Nylon Glass Filled Precision Ball Bearing Rigid Caster, designed to deliver superior performance, durability, and reliability in heavy-duty applications. This caster is your best choice for enhancing mobility and efficiency in any industrial or commercial setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.