Zoro Homepage

Plate Casters, 4x2/D4.04108.835HTSS

  • Mfr # D4.04108.835-HT-SS

  • Zoro # G115489216


product price: $199.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4.04108.835-HT-SS
Zoro #
G115489216
UPC #
-
Country of Origin
United States

Description

4'' x 2'' Stainless Thermo Hi-Temp Precision Ball Bearing Rigid Caster with 4'' x 4.5'' Plate, D4.04108.835 HT SSProduct FeaturesWheel Diameter: 4 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Stainless Thermo Hi-Temp Precision Ball Bearing Rigid CasterMaterial: Stainless Steel and High-Temperature NylonModel Number: D4.04108.835 HT SSLoad Capacity: Designed for high-temperature and heavy-duty applicationsThe 4'' x 2'' Stainless Thermo Hi-Temp Precision Ball Bearing Rigid Caster is engineered for superior performance in extreme heat conditions. Constructed from premium stainless steel and high-temperature nylon, this caster ensures exceptional resistance to wear, corrosion, and thermal stress. Its precision ball bearing design facilitates smooth and reliable mobility, even under significant loads. The 4'' x 4.5'' plate assures a secure and stable attachment to your equipment, making it ideal for demanding industrial environments where safety and durability are paramount. Elevate your operational efficiency with this robust caster that meets the rigorous demands of high-temperature applications.Why Choose This Caster?Choose the 4'' x 2'' Stainless Thermo Hi-Temp Precision Ball Bearing Rigid Caster for unmatched reliability and high performance in extreme conditions. Its robust construction and high load capacity ensure that your equipment remains mobile and secure, even in the most challenging environments. Invest in quality and performanceupgrade your equipment with this essential caster today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.