Zoro Homepage

Plate Casters, 4x2/D4.04108.839DTSSWB29

  • Mfr # D4.04108.839-DT-SS-WB29

  • Zoro # G015489187


product price: $143.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4.04108.839-DT-SS-WB29
Zoro #
G015489187
UPC #
-
Country of Origin
United States

Description

4'' x 2'' Stainless HD Nylon Glass Filled Roller Bearing Rigid Caster with 4'' x 4.5'' Plate, D4.04108.839 DT SS WB29 Product Features Wheel Diameter: 4 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Stainless HD Nylon Glass Filled Roller Bearing Rigid Caster Material: Stainless Steel and Glass Filled Nylon Model Number: D4.04108.839 DT SS WB29 Load Capacity: Engineered for heavy-duty applications with exceptional durability and performance The 4'' x 2'' Stainless HD Nylon Glass Filled Roller Bearing Rigid Caster is designed for superior performance and longevity in demanding environments. Featuring a robust nylon wheel reinforced with glass fibers, this caster ensures outstanding load-bearing capacity while maintaining lightweight mobility. Its stainless steel construction provides excellent corrosion resistance, making it ideal for both indoor and outdoor applications. The 4'' x 4.5'' plate assures a secure attachment to your equipment, ensuring stability and reliability during operation. This caster is perfect for use in industrial settings, warehouses, and anywhere heavy-duty tasks are required. Why Choose This Caster? Elevate your equipment's performance with the 4'' x 2'' Stainless HD Nylon Glass Filled Roller Bearing Rigid Caster. Its high-strength design and premium materials provide the durability and reliability needed for the toughest tasks. Experience enhanced mobility and reduced maintenance costs with this exceptional caster solution.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.