Plate Casters, 4x2/D4.04109.531BRK4SS
Mfr # D4.04109.531-BRK4-SS
Zoro # G715489173
product price: $208.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D4.04109.531-BRK4-SS
Zoro #
G715489173
UPC #
-
Country of Origin
United States
Description
4'' x 2'' Stainless Max Nylon Delrin Bearing Caster with Total Lock and 4'' x 4.5'' Plate, D4.04109.531 BRK4 SS Product Features Wheel Diameter: 4 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Stainless Max Nylon Delrin Bearing Caster with Total Lock Material: Durable Stainless Steel and Nylon Model Number: D4.04109.531 BRK4 SS Load Capacity: Designed for robust applications with a strong weight-bearing capability Discover the ultimate in mobility solutions with the 4'' x 2'' Stainless Max Nylon Delrin Bearing Caster, featuring a Total Lock mechanism for enhanced safety and stability. Engineered from premium materials, this caster ensures long-lasting performance, making it ideal for both indoor and outdoor applications. Its 4'' x 4.5'' plate provides a solid foundation for secure attachment to various equipment. The Delrin bearing system offers smooth and effortless movement, while the Total Lock feature keeps your equipment stationary when needed. Perfect for heavy-duty tasks in commercial and industrial settings, this caster delivers exceptional reliability and ease of use. Why Choose This Caster? Enhance your operational efficiency with the 4'' x 2'' Stainless Max Nylon Delrin Bearing Caster. Its superior design, combined with a Total Lock feature, ensures that your equipment remains secure while providing effortless mobility. Trust in this high-performance caster for your demanding industrial needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.