Shop COLSON

Plate Casters, 4x2/D4.04109.531WNBRK4SS

  • Mfr # D4.04109.531-WN-BRK4-SS
  • Zoro # G315489283

product price: 
$
292.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D4.04109.531-WN-BRK4-SS
Zoro #
G315489283
UPC #
-
Country of Origin
United States

Description

4'' x 2'' Stainless White Nylon Delrin Bearing Caster with Total Lock and 4'' x 4.5'' Plate, D4.04109.531 WN BRK4 SS Product Features Wheel Diameter: 4 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Stainless White Nylon Delrin Bearing Caster with Total Lock Material: Stainless Steel and Nylon Model Number: D4.04109.531 WN BRK4 SS Locking Mechanism: Total Lock for enhanced security and stability Load Capacity: Suitable for various applications with robust support The 4'' x 2'' Stainless White Nylon Delrin Bearing Caster is engineered for superior performance and durability in a variety of settings. With its stainless steel construction and nylon wheel, this caster is resistant to corrosion, making it ideal for use in environments where hygiene and cleanliness are paramount, such as food service or medical facilities. The Total Lock feature ensures that the caster remains securely in place, providing maximum stability when needed. Its 4'' x 4.5'' plate offers a reliable mounting option, enhancing the caster's versatility across different equipment types. Upgrade your mobility solutions with this high-quality caster, designed to withstand the demands of both industrial and commercial applications. Why Choose This Caster? Enhance your equipment's functionality with the 4'' x 2'' Stainless White Nylon Delrin Bearing Caster featuring a Total Lock mechanism. Its durable design and reliable locking system make it the perfect choice for a wide range of applications, ensuring your equipment moves smoothly while remaining secure.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.