Zoro Homepage

Plate Casters, 4x2/D4.04109.535BRK4SS

  • Mfr # D4.04109.535-BRK4-SS

  • Zoro # G815489264


product price: $299.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4.04109.535-BRK4-SS
Zoro #
G815489264
UPC #
-
Country of Origin
United States

Description

4'' x 2'' Stainless Max Nylon Precision Ball Bearing Caster with Total Lock and 4'' x 4.5'' Plate, D4.04109.535 BRK4 SSProduct FeaturesWheel Diameter: 4 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Stainless Max Nylon Precision Ball Bearing CasterLocking Mechanism: Total Lock for enhanced safetyModel Number: D4.04109.535 BRK4 SSMaterial: Durable stainless steel and nylonLoad Capacity: Engineered for high performance and durability in various applicationsDiscover the exceptional quality and versatility of the Colson Casters 4'' x 2'' Stainless Max Nylon Precision Ball Bearing Caster. This caster is designed with a robust stainless steel structure and a high-performance nylon wheel, providing superior durability and smooth mobility. The precision ball bearing construction ensures effortless rolling, reducing friction and wear over time. Featuring a total lock mechanism, this caster securely immobilizes your equipment, enhancing safety and stability in any environment. Ideal for heavy-duty applications, this caster is perfect for use in warehouses, factories, and any demanding setting where reliability is paramount.Why Choose This Caster?Elevate your equipment's mobility with the Colson Casters 4'' x 2'' Stainless Max Nylon Precision Ball Bearing Caster. Its high-quality materials and total lock feature ensure safety and reliability, making it the ideal choice for your industrial needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.