Zoro Homepage

Plate Casters, 4x2/D4.04109.535BRK7SS

  • Mfr # D4.04109.535-BRK7-SS

  • Zoro # G515489236


product price: $277.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4.04109.535-BRK7-SS
Zoro #
G515489236
UPC #
-
Country of Origin
United States

Description

4'' x 2'' Stainless Max Nylon Precision Ball Bearing Side Lock Caster with 4'' x 4.5'' Plate, D4.04109.535 BRK7 SS Product Features Wheel Diameter: 4 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Stainless Max Nylon Precision Ball Bearing Side Lock Caster Material: Stainless Steel and Nylon Model Number: D4.04109.535 BRK7 SS Load Capacity: Designed for smooth operation with a robust load-bearing capability Discover superior mobility and reliability with the 4'' x 2'' Stainless Max Nylon Precision Ball Bearing Side Lock Caster. Crafted from high-quality stainless steel and nylon, this caster is engineered for precision and longevity. The 4'' x 4.5'' plate ensures a stable attachment, making it an excellent choice for various applications, including industrial and commercial settings. The side lock feature provides added security, preventing accidental movement and enhancing safety in your workspace. Experience seamless movement and enhanced durability, perfect for heavy-duty tasks in warehouses, factories, and more. Why Choose This Caster? Upgrade your equipment with the 4'' x 2'' Stainless Max Nylon Precision Ball Bearing Side Lock Caster for unmatched performance and reliability. Its innovative design assures smooth operation and stability, ensuring your industrial tasks are executed efficiently and safely.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.