Zoro Homepage

Plate Casters, 4x2/D4.04109.535SS

  • Mfr # D4.04109.535-SS

  • Zoro # G015489200


product price: $231.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4.04109.535-SS
Zoro #
G015489200
UPC #
-
Country of Origin
United States

Description

4'' x 2'' Stainless Max Nylon Precision Ball Bearing Caster with 4'' x 4.5'' Plate, D4.04109.535 SSProduct FeaturesWheel Diameter: 4 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Stainless Max Nylon Precision Ball Bearing CasterMaterial: Stainless Steel and NylonModel Number: D4.04109.535 SSLoad Capacity: Engineered for smooth operation and heavy-duty applications The 4'' x 2'' Stainless Max Nylon Precision Ball Bearing Caster is expertly designed to deliver outstanding performance in various applications. Constructed from high-quality stainless steel and precision-engineered nylon, this caster ensures superior strength and resistance to wear and corrosion. The 4'' x 4.5'' plate assures a secure attachment, promoting stability and safety during use. Its precision ball bearing system allows for effortless maneuverability, making it ideal for transporting heavy loads with ease. Enhance your equipment's functionality and durability with this reliable caster that meets the demands of both industrial and commercial settings.Why Choose This Caster? Invest in the 4'' x 2'' Stainless Max Nylon Precision Ball Bearing Caster to ensure seamless mobility and stability in your operations. With its robust construction and advanced design, this caster is perfect for environments that require both reliability and efficiency. Elevate your equipments performance and longevity by choosing a caster engineered for excellence.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.