Plate Casters, 4x2/D4.04109.535WNBRK4SS
Mfr # D4.04109.535-WN-BRK4-SS
Zoro # G315489153
product price: $230.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D4.04109.535-WN-BRK4-SS
Zoro #
G315489153
UPC #
-
Country of Origin
United States
Description
4'' x 2'' Stainless White Nylon Precision Ball Bearing Caster with Total Lock and 4'' x 4.5'' Plate, D4.04109.535 WN BRK4 SSProduct FeaturesWheel Diameter: 4 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Stainless White Nylon Precision Ball Bearing CasterMaterial: Stainless Steel and NylonModel Number: D4.04109.535 WN BRK4 SSLocking Mechanism: Total Lock for enhanced stabilityLoad Capacity: Suitable for heavy-duty applications The 4'' x 2'' Stainless White Nylon Precision Ball Bearing Caster is engineered for optimal performance in various applications. Its robust construction combines durable stainless steel and high-quality nylon, providing resistance against wear and corrosion. The integrated total lock feature ensures that your equipment remains securely in place, enhancing safety during operation. With a 4'' x 4.5'' plate size, this caster assures a stable attachment to your equipment, allowing for smooth and precise mobility even under substantial loads. Upgrade your equipment with a caster designed for reliability and efficiency in demanding environments.Why Choose This Caster? Choose the 4'' x 2'' Stainless White Nylon Precision Ball Bearing Caster for superior performance and reliability. Its precision design and total lock mechanism provide peace of mind, ensuring your equipment is stable and mobile in any setting. Invest in quality and durability with this exceptional caster, tailored to meet the needs of heavy-duty applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.