Zoro Homepage

Plate Casters, 4x2/D4.04109.539WNSSWB29

  • Mfr # D4.04109.539-WN-SS-WB29

  • Zoro # G715489258


product price: $172.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4.04109.539-WN-SS-WB29
Zoro #
G715489258
UPC #
-
Country of Origin
United States

Description

4'' x 2'' Stainless White Nylon Roller Bearing Caster with 4'' x 4.5'' Plate, D4.04109.539 WN SS WB29 Product Features Wheel Diameter: 4 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Stainless White Nylon Roller Bearing Caster Material: Stainless Steel and Nylon Model Number: D4.04109.539 WN SS WB29 Load Capacity: Designed for smooth and reliable movement in various applications Discover superior mobility with the 4'' x 2'' Stainless White Nylon Roller Bearing Caster. This high-quality caster is constructed from durable stainless steel and white nylon, providing excellent resistance to corrosion and wear. Its 4'' x 4.5'' plate ensures a secure and stable attachment, making it suitable for a wide range of environments, from warehouses to manufacturing facilities. The roller bearing design allows for effortless maneuverability, minimizing friction and enhancing performance. Ideal for heavy-duty applications, this caster will elevate your equipments functionality and reliability. Why Choose This Caster? Upgrade your mobility solutions with the 4'' x 2'' Stainless White Nylon Roller Bearing Caster. Its robust design, corrosion resistance, and smooth operation make it an essential choice for industries that demand durability and efficiency. Experience enhanced performance with this reliable caster that meets the toughest demands.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.