Zoro Homepage

Plate Casters, 4x2/D4.04109.831DTBRK4SS

  • Mfr # D4.04109.831-DT-BRK4-SS

  • Zoro # G815489233


product price: $231.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4.04109.831-DT-BRK4-SS
Zoro #
G815489233
UPC #
-
Country of Origin
United States

Description

4'' x 2'' Stainless HD Nylon Glass Filled Delrin Bearing Caster with Total Lock and 4'' x 4.5'' Plate, D4.04109.831 DT BRK4 SSProduct FeaturesWheel Diameter: 4 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Stainless HD Nylon Glass Filled Delrin Bearing CasterLocking Mechanism: Total LockModel Number: D4.04109.831 DT BRK4 SSDurability: Engineered for heavy-duty applications, resistant to corrosion and wearIntroducing the 4'' x 2'' Stainless HD Nylon Glass Filled Delrin Bearing Caster with Total Lock, a top-tier solution for enhanced mobility in demanding environments. This caster features a robust nylon wheel infused with glass fibers for superior strength and resilience. Its Delrin bearing ensures smooth operation, reducing friction and wear over time. The integrated total lock mechanism allows for complete immobilization of equipment, ensuring safety and stability when needed. With a 4'' x 4.5'' plate designed for secure attachment, this caster is perfect for various industrial applications, from heavy machinery to transport carts. Experience the reliability and performance you can trust in every use.Why Choose This Caster?Upgrade your equipment with the 4'' x 2'' Stainless HD Nylon Glass Filled Delrin Bearing Caster for outstanding performance and reliability. Its heavy-duty construction, combined with a total locking feature, ensures optimal functionality in even the toughest conditions. Invest in a caster that meets the highest standards of durability and efficiency.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.