Zoro Homepage

Plate Casters, 4x2/D4.04109.831DTBRK7SS

  • Mfr # D4.04109.831-DT-BRK7-SS

  • Zoro # G915489225


product price: $237.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4.04109.831-DT-BRK7-SS
Zoro #
G915489225
UPC #
-
Country of Origin
United States

Description

4'' x 2'' Stainless HD Nylon Glass Filled Delrin Bearing Side Lock Caster with 4'' x 4.5'' Plate, D4.04109.831 DT BRK7 SSProduct FeaturesWheel Diameter: 4 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Stainless HD Nylon Glass Filled Delrin Bearing Side Lock CasterMaterial: High-Density Nylon with Glass Fill for enhanced durabilityModel Number: D4.04109.831 DT BRK7 SSLocking Mechanism: Side Lock for added stability during useLoad Capacity: Engineered for heavy-duty applications, providing reliable performance in demanding environmentsDiscover the superior performance of the 4'' x 2'' Stainless HD Nylon Glass Filled Delrin Bearing Side Lock Caster. This robust caster is designed with a glass-filled nylon wheel that combines lightweight construction with exceptional strength, ensuring smooth movement even under heavy loads. Its 4'' x 4.5'' plate allows for secure installation on various equipment, making it an ideal choice for industrial and commercial applications. The innovative side lock mechanism enhances safety and stability, preventing unwanted movement during operation. Upgrade your mobility solutions with this high-quality caster, built to withstand the rigors of heavy use while delivering reliable performance.Why Choose This Caster?Elevate your equipment's functionality with the 4'' x 2'' Stainless HD Nylon Glass Filled Delrin Bearing Side Lock Caster. Designed for heavy-duty applications, this caster ensures unmatched durability and safety, making it a perfect addition to any industrial setup.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.