Zoro Homepage

Plate Casters, 4x2/D4.04109.831HTBLKSS

  • Mfr # D4.04109.831-HTBLK-SS

  • Zoro # G515489182


product price: $225.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4.04109.831-HTBLK-SS
Zoro #
G515489182
UPC #
-
Country of Origin
United States

Description

4'' x 2'' Stainless Hi-Temp Nylon Delrin Bearing Caster with 4'' x 4.5'' Plate, D4.04109.831 HTBLK SSProduct FeaturesWheel Diameter: 4 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Stainless Hi-Temp Nylon Delrin Bearing CasterMaterial: Stainless Steel and NylonModel Number: D4.04109.831 HTBLK SSLoad Capacity: Engineered for high-temperature and heavy-duty applicationsThe 4'' x 2'' Stainless Hi-Temp Nylon Delrin Bearing Caster is expertly designed to thrive in high-temperature environments, offering exceptional durability and performance. Made from high-quality stainless steel and engineered nylon, this caster is resistant to wear and corrosion, making it an ideal choice for industrial applications where reliability is crucial. The sturdy 4'' x 4.5'' plate ensures a secure attachment, providing stability during operation. Featuring advanced Delrin bearings, this caster allows for smooth, effortless mobility, even when handling heavy loads. Elevate your equipment's performance with a caster that meets the rigorous demands of your workspace.Why Choose This Caster?Invest in the 4'' x 2'' Stainless Hi-Temp Nylon Delrin Bearing Caster for unmatched reliability and efficiency in challenging conditions. Its robust construction and high load capacity ensure your equipment remains stable and mobile, making it a smart choice for any industrial setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.