Zoro Homepage

Plate Casters, 4x2/D4.04109.831HTBRK7SS

  • Mfr # D4.04109.831-HT-BRK7-SS

  • Zoro # G915489157


product price: $316.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4.04109.831-HT-BRK7-SS
Zoro #
G915489157
UPC #
-
Country of Origin
United States

Description

4'' x 2'' Stainless Thermo Hi-Temp Delrin Bearing Side Lock Caster with 4'' x 4.5'' Plate, D4.04109.831 HT BRK7 SSProduct FeaturesWheel Diameter: 4 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Stainless Thermo Hi-Temp Delrin Bearing Side Lock CasterMaterial: Stainless Steel and DelrinModel Number: D4.04109.831 HT BRK7 SSLoad Capacity: Ideal for high-temperature and heavy-duty applicationsThe 4'' x 2'' Stainless Thermo Hi-Temp Delrin Bearing Side Lock Caster is expertly engineered for optimal performance in high-temperature environments. Made from premium stainless steel and durable Delrin, this caster ensures excellent resistance to wear and corrosion, making it an ideal choice for demanding industrial settings. The 4'' x 4.5'' plate provides a secure and stable attachment to your equipment, enhancing operational safety. Featuring side lock functionality, this caster allows for easy securing of your equipment in place, ensuring reliable mobility and stability, even under heavy loads. Elevate your equipment's performance with this high-quality, reliable caster.Why Choose This Caster?Opt for the 4'' x 2'' Stainless Thermo Hi-Temp Delrin Bearing Side Lock Caster for unparalleled durability and efficiency in high-temperature applications. Its robust construction and side lock feature assures that your equipment remains secure and mobile in challenging conditions, making it the perfect choice for industrial use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.