Plate Casters, 4x2/D4.04109.831HTSS
Mfr # D4.04109.831-HT-SS
Zoro # G515489304
product price: $239.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D4.04109.831-HT-SS
Zoro #
G515489304
UPC #
-
Country of Origin
United States
Description
4'' x 2'' Stainless Thermo Hi-Temp Delrin Bearing Caster with 4'' x 4.5'' Plate, D4.04109.831 HT SSProduct FeaturesWheel Diameter: 4 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Hi-Temp Delrin Bearing CasterMaterial: Stainless Steel and DelrinModel Number: D4.04109.831 HT SSTemperature Rating: Designed for high-temperature applicationsLoad Capacity: Ideal for demanding environments with significant weight-bearing needsDiscover the superior performance of the 4'' x 2'' Stainless Thermo Hi-Temp Delrin Bearing Caster. Engineered for high-temperature environments, this caster features a robust Delrin bearing that ensures smooth, reliable movement even under heavy loads. Its stainless steel construction assures corrosion resistance and durability, making it suitable for various industrial applications. The 4'' x 4.5'' plate provides a secure attachment to your equipment, ensuring stability and safety during operation. This caster is ideal for use in kitchens, laboratories, and other demanding settings where heat and hygiene are critical. Enhance your equipments functionality and longevity with this premium caster, designed to withstand the rigors of high-temperature applications.Why Choose This Caster?Upgrade your operational efficiency with the 4'' x 2'' Stainless Thermo Hi-Temp Delrin Bearing Caster. Its specialized design provides unparalleled performance in high-temperature environments, ensuring reliability and safety in demanding conditions. Choose this caster for enhanced mobility and durability in your applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.