Zoro Homepage

Plate Casters, 4x2/D4.04109.835DTBRK4SS

  • Mfr # D4.04109.835-DT-BRK4-SS

  • Zoro # G015489156


product price: $331.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4.04109.835-DT-BRK4-SS
Zoro #
G015489156
UPC #
-
Country of Origin
United States

Description

4'' x 2'' Stainless HD Nylon Glass Filled Precision Ball Bearing Caster with Total Lock and 4'' x 4.5'' Plate, D4.04109.835 DT BRK4 SS Product Features Wheel Diameter: 4 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Stainless HD Nylon Glass Filled Precision Ball Bearing Caster Material: Stainless Steel and Glass-Filled Nylon Model Number: D4.04109.835 DT BRK4 SS Load Capacity: Designed for heavy-duty applications with total lock functionality The 4'' x 2'' Stainless HD Nylon Glass Filled Precision Ball Bearing Caster with Total Lock is engineered for maximum performance and reliability in demanding environments. Crafted from high-quality stainless steel and glass-filled nylon, this caster offers enhanced strength and durability, making it suitable for heavy-duty applications. The precision ball bearing design ensures smooth mobility while the total lock mechanism provides exceptional stability, preventing unwanted movement when secured. With a robust 4'' x 4.5'' plate for secure attachment, this caster is perfect for various industrial settings, ensuring your equipment operates safely and efficiently. Why Choose This Caster? Invest in the 4'' x 2'' Stainless HD Nylon Glass Filled Precision Ball Bearing Caster for unparalleled strength and functionality. Its advanced design, coupled with total lock capability, assures that your equipment remains secure and mobile, even in the most challenging conditions. Choose reliability and performance; upgrade your equipment today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.