Zoro Homepage

Plate Casters, 4x2/D4.04109.835DTBRK7SS

  • Mfr # D4.04109.835-DT-BRK7-SS

  • Zoro # G015489217


product price: $308.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4.04109.835-DT-BRK7-SS
Zoro #
G015489217
UPC #
-
Country of Origin
United States

Description

4'' x 2'' HD Nylon Glass Filled Precision Ball Bearing Side Lock Caster with 4'' x 4.5'' Plate, D4.04109.835 DT BRK7 SSProduct FeaturesWheel Diameter: 4 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: HD Nylon Glass Filled Precision Ball Bearing Caster with Side LockMaterial: Heavy-duty Nylon and Stainless SteelModel Number: D4.04109.835 DT BRK7 SSLoad Capacity: Designed for high-load applications, ensuring stability and durability The 4'' x 2'' HD Nylon Glass Filled Precision Ball Bearing Side Lock Caster is crafted to meet the demands of heavy-duty applications. Built with a durable nylon wheel filled with glass for added strength, this caster offers exceptional wear resistance and stability. The stainless steel construction enhances corrosion resistance, making it ideal for industrial environments. Featuring a side lock for secure positioning, this caster ensures safety and precision in operation. The 4'' x 4.5'' plate allows for secure mounting, providing smooth mobility even under high load conditions. Whether for manufacturing, warehousing, or heavy equipment, this caster is designed for long-lasting performance.Why Choose This Caster? The 4'' x 2'' HD Nylon Glass Filled Precision Ball Bearing Side Lock Caster offers premium performance and durability in high-load environments. Its precision ball bearing system ensures smooth motion, while the side lock feature adds security when needed. Upgrade your equipment with a caster built to handle heavy-duty conditions with ease.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.