Zoro Homepage

Plate Casters, 4x2/D4.04109.835DTSS

  • Mfr # D4.04109.835-DT-SS

  • Zoro # G515489151


product price: $262.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4.04109.835-DT-SS
Zoro #
G515489151
UPC #
-
Country of Origin
United States

Description

4'' x 2'' Stainless HD Nylon Glass Filled Precision Ball Bearing Caster with 4'' x 4.5'' Plate, D4.04109.835 DT SSProduct FeaturesWheel Diameter: 4 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Stainless HD Nylon Glass Filled Precision Ball Bearing CasterMaterial: Stainless Steel and Glass Filled NylonModel Number: D4.04109.835 DT SSLoad Capacity: Engineered for heavy-duty applications with superior strength and durability Discover the exceptional performance of the 4'' x 2'' Stainless HD Nylon Glass Filled Precision Ball Bearing Caster. Designed with a focus on strength and durability, this caster features a glass-filled nylon wheel that provides superior resistance to wear and tear. The precision ball bearing mechanism ensures smooth and effortless mobility, making it ideal for applications requiring precise maneuverability. With a robust 4'' x 4.5'' plate, this caster assures a secure and stable attachment, perfect for various heavy-duty environments. Its stainless steel construction offers added protection against corrosion, ensuring longevity and reliability in demanding settings.Why Choose This Caster? Upgrade your equipment with the 4'' x 2'' Stainless HD Nylon Glass Filled Precision Ball Bearing Caster for unmatched durability and performance. Its robust design and high-quality materials make it the perfect choice for heavy-duty applications, providing peace of mind and reliability in any environment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.