Zoro Homepage

Plate Casters, 4x2/D4.04109.835HTBRK4SS

  • Mfr # D4.04109.835-HT-BRK4-SS

  • Zoro # G015489194


product price: $326.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4.04109.835-HT-BRK4-SS
Zoro #
G015489194
UPC #
-
Country of Origin
United States

Description

4'' x 2'' Stainless Thermo Hi-Temp Precision Ball Bearing Caster with Total Lock and 4'' x 4.5'' Plate, D4.04109.835 HT BRK4 SSProduct FeaturesWheel Diameter: 4 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Stainless Thermo Hi-Temp Precision Ball Bearing CasterMaterial: Stainless Steel and High-Temperature ThermoplasticModel Number: D4.04109.835 HT BRK4 SSLoad Capacity: Ideal for heavy-duty applications with total locking mechanismThe 4'' x 2'' Stainless Thermo Hi-Temp Precision Ball Bearing Caster is engineered for optimal performance in demanding high-temperature environments. Crafted from premium stainless steel and high-temperature thermoplastic, this caster exhibits superior durability and resistance to wear and corrosion. Its precision ball bearing design ensures smooth and effortless mobility, even under heavy loads, making it perfect for industrial and commercial use. The included total lock mechanism provides maximum stability and safety during operation, allowing you to secure your equipment in place with confidence. Enhance your equipment's efficiency and reliability with this high-performance caster that meets the rigorous demands of your workspace.Why Choose This Caster?Upgrade to the 4'' x 2'' Stainless Thermo Hi-Temp Precision Ball Bearing Caster for unmatched reliability and efficiency in high-temperature applications. Its robust construction, precision engineering, and total locking feature ensure that your equipment remains mobile and secure, even in the most challenging environments. Invest in quality and performance that you can trust.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.