Zoro Homepage

Plate Casters, 4x2/D4.04109.835HTBRK7SS

  • Mfr # D4.04109.835-HT-BRK7-SS

  • Zoro # G715489265


product price: $304.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4.04109.835-HT-BRK7-SS
Zoro #
G715489265
UPC #
-
Country of Origin
United States

Description

4'' x 2'' Stainless Thermo Hi-Temp Precision Ball Bearing Side Lock Caster with 4'' x 4.5'' Plate, D4.04109.835 HT BRK7 SSProduct FeaturesWheel Diameter: 4 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Stainless Thermo Hi-Temp Precision Ball Bearing Side Lock CasterMaterial: Stainless SteelModel Number: D4.04109.835 HT BRK7 SSTemperature Rating: Suitable for high-temperature applicationsLocking Mechanism: Side lock for enhanced stabilityIntroducing the Colson Casters 4'' x 2'' Stainless Thermo Hi-Temp Precision Ball Bearing Side Lock Caster, engineered for superior performance in demanding environments. This high-quality caster features a durable stainless steel construction that resists corrosion and wear, making it ideal for both high-temperature and industrial applications. The precision ball bearing design ensures smooth mobility and minimal resistance, allowing for effortless maneuverability even in the most challenging conditions. The side lock mechanism provides additional stability when stationary, making this caster an excellent choice for equipment requiring secure positioning.Why Choose This Caster?Upgrade your equipment's mobility with the Colson Casters 4'' x 2'' Stainless Thermo Hi-Temp Caster, designed to withstand high temperatures while providing exceptional performance and reliability. Its robust construction and locking feature make it the perfect solution for demanding applications, ensuring safety and efficiency in your operations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.