Shop COLSON

Plate Casters, 4x2/D4.04109.839HTSSWB29

  • Mfr # D4.04109.839-HT-SS-WB29
  • Zoro # G915489287

product price: 
$
248.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D4.04109.839-HT-SS-WB29
Zoro #
G915489287
UPC #
-
Country of Origin
United States

Description

4'' x 2'' Stainless Thermo Hi-Temp Roller Bearing Caster with 4'' x 4.5'' Plate, D4.04109.839 HT SS WB29Product FeaturesWheel Diameter: 4 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Stainless Thermo Hi-Temp Roller Bearing CasterMaterial: Stainless Steel and ThermoplasticModel Number: D4.04109.839 HT SS WB29Load Capacity: Designed for high-temperature and demanding applications The 4'' x 2'' Stainless Thermo Hi-Temp Roller Bearing Caster is expertly engineered for high-performance use in extreme temperature environments. This caster combines a durable stainless steel structure with advanced thermoplastic materials, ensuring exceptional resistance to wear, corrosion, and thermal degradation. The 4'' x 4.5'' plate provides a secure and stable attachment, enhancing your equipment's reliability. With its roller bearing design, this caster delivers smooth maneuverability, even under substantial loads. Elevate your operational efficiency with a caster that meets the stringent demands of industrial settings.Why Choose This Caster? Choose the 4'' x 2'' Stainless Thermo Hi-Temp Roller Bearing Caster for unmatched reliability and performance in high-temperature operations. Its robust construction and high load capacity ensure that your equipment remains mobile and stable, even in the most challenging environments. Invest in a caster that stands the test of time and meets your rigorous operational needs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.