Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Casters, 5x2, D4.05109.539BRK7SSWB29

  • Mfr # D4.05109.539-BRK7-SS-WB29

  • Zoro # G115489155


product price: $295.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4.05109.539-BRK7-SS-WB29
Zoro #
G115489155
UPC #
-
Country of Origin
United States

Description

5'' x 2'' Stainless Max Nylon Roller Bearing Side-Lock Caster with 4'' x 4.5'' Plate, D4.05109.539 BRK7 SS WB29Product FeaturesWheel Diameter: 5 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Stainless Max Nylon Roller Bearing Caster with Side-LockMaterial: Stainless Steel and High-Quality Max NylonModel Number: D4.05109.539 BRK7 SS WB29Load Capacity: Suitable for various heavy-duty and industrial applications The 5'' x 2'' Stainless Max Nylon Roller Bearing Side-Lock Caster is designed to withstand the demands of industrial environments. Constructed with durable stainless steel and high-quality Max Nylon, this caster provides excellent resistance to wear and corrosion. The side-lock mechanism offers reliable positioning, making it easy to secure your equipment. With a 4'' x 4.5'' plate for added stability, this caster is an ideal solution for heavy-duty applications. Depend on this high-performance caster for both mobility and durability in rigorous settings.Why Choose This Caster? Invest in the 5'' x 2'' Stainless Max Nylon Roller Bearing Side-Lock Caster for dependable performance in challenging industrial applications. Its robust construction, combined with the side-lock feature, ensures reliable operation and enhanced safety for your equipment. This caster offers the durability and efficiency needed to support your operations with ease.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.