Plate Casters, 5x2, D4.05109.539WNBRK3SSWB29

  • Mfr # D4.05109.539-WN-BRK3-SS-WB29

  • Zoro # G515489243


product price:  $319.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4.05109.539-WN-BRK3-SS-WB29
Zoro #
G515489243
UPC #
-
Country of Origin
United States

Description

5'' x 2'' Stainless White Nylon Roller Bearing CAM-Brake Caster with 4'' x 4.5'' Plate, D4.05109.539 WN BRK3 SS WB29 Product Features Wheel Diameter: 5 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Stainless White Nylon Roller Bearing CAM-Brake Caster Material: Stainless Steel and Nylon Model Number: D4.05109.539 WN BRK3 SS WB29 Load Capacity: Designed for high-performance applications with enhanced braking control The 5'' x 2'' Stainless White Nylon Roller Bearing CAM-Brake Caster is expertly engineered for maximum efficiency and safety in diverse environments. Made from high-quality stainless steel and durable nylon, this caster is resistant to corrosion and wear, making it an excellent choice for industrial and commercial applications. The innovative CAM-brake system ensures secure locking of the wheel, providing added stability when needed. With a 4'' x 4.5'' plate, this caster assures a reliable connection to your equipment, enhancing overall mobility and ease of use. Whether in a warehouse, factory, or workshop, this caster is a trusted solution for your heavy-duty needs. Why Choose This Caster? Upgrade to the 5'' x 2'' Stainless White Nylon Roller Bearing CAM-Brake Caster for a dependable performance in demanding situations. Its robust construction and innovative braking feature ensure your equipment remains safe and maneuverable, making it an essential addition to any industrial setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.