Zoro Homepage

Plate Casters, 5x2, D4.05109.835HTBLKBRK7SS

  • Mfr # D4.05109.835-HTBLK-BRK7-SS

  • Zoro # G215489161


product price: $224.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4.05109.835-HTBLK-BRK7-SS
Zoro #
G215489161
UPC #
-
Country of Origin
United States

Description

5'' x 2'' Stainless Hi-Temp Nylon Precision Ball Bearing Side Lock Caster with 4'' x 4.5'' Plate, D4.05109.835 HTBLK BRK7 SSProduct FeaturesWheel Diameter: 5 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Stainless Hi-Temp Nylon Precision Ball Bearing Side Lock CasterMaterial: Stainless Steel and NylonModel Number: D4.05109.835 HTBLK BRK7 SSLoad Capacity: Ideal for high-temperature and heavy-duty applicationsLocking Mechanism: Convenient side lock for secure positioning The 5'' x 2'' Stainless Hi-Temp Nylon Precision Ball Bearing Side Lock Caster is engineered for optimal performance in demanding high-temperature environments. Featuring a robust stainless steel construction combined with a precision nylon wheel, this caster delivers exceptional durability and resistance to wear and corrosion. The integrated side lock mechanism provides enhanced stability, ensuring that your equipment remains securely in place during operation. With a plate size of 4'' x 4.5'', this caster easily attaches to a variety of equipment, offering both versatility and reliability. Experience smooth mobility and superior performance with this high-quality caster, designed to meet the rigorous demands of industrial applications.Why Choose This Caster? Choose the 5'' x 2'' Stainless Hi-Temp Nylon Precision Ball Bearing Side Lock Caster for unparalleled reliability and exceptional performance in high-temperature environments. Its precision engineering and convenient side lock design make it the perfect choice for heavy-duty applications, ensuring that your equipment remains mobile and stable even under challenging conditions. Invest in a caster that combines durability, performance, and ease of use, meeting the highest standards of quality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.