Plate Casters, 5x2, D4.05109.839DTBRK4SSWB29
- Mfr # D4.05109.839-DT-BRK4-SS-WB29
- Zoro # G315489276
product price:Â
$
333.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D4.05109.839-DT-BRK4-SS-WB29
- Zoro #
- G315489276
- UPC #
- -
- Country of Origin
- United States
Description
5'' x 2'' Stainless HD Nylon Glass Filled Roller Bearing Caster with Total Lock and 4'' x 4.5'' Plate, D4.05109.839 DT BRK4 SS WB29 Product Features Wheel Diameter: 5 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Stainless HD Nylon Glass Filled Roller Bearing Caster with Total Lock Material: Stainless Steel and Glass Filled Nylon Model Number: D4.05109.839 DT BRK4 SS WB29 Load Capacity: Ideal for heavy-duty applications and high-stress environments The 5'' x 2'' Stainless HD Nylon Glass Filled Roller Bearing Caster with Total Lock is meticulously designed for superior performance in challenging environments. This caster boasts a robust construction using stainless steel and glass-filled nylon, ensuring enhanced strength, durability, and resistance to impact. Its integrated total lock mechanism provides reliable security, allowing you to stabilize equipment with confidence. The 4'' x 4.5'' plate promotes easy attachment and stability, making it an excellent choice for industrial and commercial applications. Experience unparalleled mobility and reliability with this high-performance caster, built to withstand the demands of rigorous use. Why Choose This Caster? Elevate your operational efficiency with the 5'' x 2'' Stainless HD Nylon Glass Filled Roller Bearing Caster. Its advanced materials and total lock feature assures reliability and safety in heavy-duty settings. Invest in a caster that combines performance and durability, ensuring your equipment functions optimally in any situation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.