Zoro Homepage

Plate Casters, 5x2/D4.05108.539SSWB29

  • Mfr # D4.05108.539-SS-WB29

  • Zoro # G215489215


product price: $128.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4.05108.539-SS-WB29
Zoro #
G215489215
UPC #
-
Country of Origin
United States

Description

5'' x 2'' Stainless Max Nylon Roller Bearing Rigid Caster with 4'' x 4.5'' Plate, D4.05108.539 SS WB29Product FeaturesWheel Diameter: 5 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Stainless Max Nylon Roller Bearing Rigid CasterMaterial: Stainless Steel and NylonModel Number: D4.05108.539 SS WB29Load Capacity: Suitable for heavy-duty applications with a focus on high performance The 5'' x 2'' Stainless Max Nylon Roller Bearing Rigid Caster is engineered to provide superior durability and mobility in demanding environments. Constructed from high-quality stainless steel and advanced nylon, this caster is designed for resistance to wear, corrosion, and extreme temperatures. The 4'' x 4.5'' plate ensures secure mounting to a variety of equipment, enhancing stability during operation. Its roller bearing design facilitates smooth and effortless movement, even when handling substantial loads. Invest in a caster that delivers unmatched reliability and performance tailored for industrial and commercial use.Why Choose This Caster? Choose the 5'' x 2'' Stainless Max Nylon Roller Bearing Rigid Caster for a dependable solution that meets the challenges of heavy-duty applications. Its robust construction and high load capacity ensure your equipment remains mobile and secure, even in the toughest conditions. Experience the difference with a caster designed for performance and longevity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.