Zoro Homepage

Plate Casters, 5x2/D4.05108.831DTSS

  • Mfr # D4.05108.831-DT-SS

  • Zoro # G715489203


product price: $144.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4.05108.831-DT-SS
Zoro #
G715489203
UPC #
-
Country of Origin
United States

Description

5'' x 2'' Stainless HD Nylon Glass Filled Delrin Bearing Rigid Caster with 4'' x 4.5'' Plate, D4.05108.831 DT SS Product Features Wheel Diameter: 5 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Stainless HD Nylon Glass Filled Delrin Bearing Rigid Caster Material: Stainless Steel and Glass-Filled Nylon Model Number: D4.05108.831 DT SS Load Capacity: Ideal for heavy-duty applications The 5'' x 2'' Stainless HD Nylon Glass Filled Delrin Bearing Rigid Caster is meticulously crafted for exceptional performance in demanding environments. This caster features a robust stainless steel construction paired with glass-filled nylon, offering remarkable resistance to wear, heat, and corrosion. Designed for heavy-duty applications, its rigid design ensures stability and reliability in various industrial settings. The 4'' x 4.5'' plate facilitates secure mounting to machinery, enhancing operational efficiency. Trust in this high-quality caster for seamless mobility and dependable performance under challenging conditions. Why Choose This Caster? Elevate your equipment's functionality with the 5'' x 2'' Stainless HD Nylon Glass Filled Delrin Bearing Rigid Caster. Engineered for durability and strength, it is the ideal choice for operations requiring reliable performance in heavy-duty applications. Make a wise investment in your operational success by selecting a caster that combines quality and efficiency seamlessly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.