Zoro Homepage

Plate Casters, 5x2/D4.05108.831HTBLKSS

  • Mfr # D4.05108.831-HTBLK-SS

  • Zoro # G515489281


product price: $176.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4.05108.831-HTBLK-SS
Zoro #
G515489281
UPC #
-
Country of Origin
United States

Description

5'' x 2'' Stainless Hi-Temp Nylon Delrin Bearing Rigid Caster with 4'' x 4.5'' Plate, D4.05108.831 HTBLK SSProduct FeaturesWheel Diameter: 5 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Stainless Hi-Temp Nylon Delrin Bearing Rigid CasterMaterial: Stainless Steel and Hi-Temp NylonModel Number: D4.05108.831 HTBLK SSLoad Capacity: Ideal for high-temperature and heavy-duty applications The 5'' x 2'' Stainless Hi-Temp Nylon Delrin Bearing Rigid Caster is built for exceptional performance in extreme environments. Featuring durable stainless steel construction and high-temperature-resistant nylon, this caster is designed to withstand heat, corrosion, and wear. The rigid design ensures stable and smooth operation, making it ideal for equipment that requires steady, fixed-direction movement. With a sturdy 4'' x 4.5'' plate, this caster is built to provide reliable support and long-lasting durability, even in demanding industrial settings. Trust this high-quality caster to deliver dependable performance in tough conditions.Why Choose This Caster? Upgrade your operations with the 5'' x 2'' Stainless Hi-Temp Nylon Delrin Bearing Rigid Caster. Engineered for reliability in high-temperature applications, this caster offers enhanced safety and durability. Make a smart choice for your equipment with a product designed to deliver both robust performance and long-term value.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.