Plate Casters, 5x2/D4.05108.835DTSS
Mfr # D4.05108.835-DT-SS
Zoro # G415489305
product price: $214.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D4.05108.835-DT-SS
Zoro #
G415489305
UPC #
-
Country of Origin
United States
Description
5'' x 2'' Stainless HD Nylon Glass Filled Precision Ball Bearing Rigid Caster with 4'' x 4.5'' Plate, D4.05108.835 DT SS Product Features Wheel Diameter: 5 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Stainless HD Nylon Glass Filled Precision Ball Bearing Rigid Caster Material: Stainless Steel and Glass-Filled Nylon Model Number: D4.05108.835 DT SS Load Capacity: Engineered for heavy-duty applications The 5'' x 2'' Stainless HD Nylon Glass Filled Precision Ball Bearing Rigid Caster is designed to provide exceptional performance in demanding environments. Constructed with durable stainless steel and reinforced glass-filled nylon, this caster offers superior resistance to wear, corrosion, and temperature fluctuations. The precision ball bearing design ensures smooth operation and reduced friction, making it ideal for heavy-duty applications. Its sturdy 4'' x 4.5'' plate allows for easy attachment to various equipment, enhancing stability and mobility. Experience reliable performance with this robust caster, engineered for the toughest conditions. Why Choose This Caster? Invest in the 5'' x 2'' Stainless HD Nylon Glass Filled Precision Ball Bearing Rigid Caster for your equipment needs. Its heavy-duty construction and precision design assures reliability and efficiency, ensuring optimal performance even in the most challenging settings. Upgrade your operational capabilities with a caster that prioritizes quality and durability, delivering peace of mind and enhanced productivity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.