Zoro Homepage

Plate Casters, 5x2/D4.05108.839HTSSWB29

  • Mfr # D4.05108.839-HT-SS-WB29

  • Zoro # G615489228


product price: $200.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4.05108.839-HT-SS-WB29
Zoro #
G615489228
UPC #
-
Country of Origin
United States

Description

5'' x 2'' Stainless Thermo Hi-Temp Roller Bearing Rigid Caster with 4'' x 4.5'' Plate, D4.05108.839 HT SS WB29Product FeaturesWheel Diameter: 5 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Stainless Thermo Hi-Temp Roller Bearing Rigid CasterMaterial: Stainless Steel and Thermo NylonModel Number: D4.05108.839 HT SS WB29Load Capacity: Engineered for high-temperature and heavy-duty applications The 5'' x 2'' Stainless Thermo Hi-Temp Roller Bearing Rigid Caster is specifically designed for demanding high-temperature environments. Constructed from robust stainless steel and specialized thermo nylon, this caster delivers exceptional resistance to wear, corrosion, and thermal stress, ensuring longevity in industrial settings. The 4'' x 4.5'' plate assures a secure attachment to your equipment, providing stability and confidence during operation. Featuring roller bearings, this caster enables smooth and efficient mobility, even when carrying heavy loads. Elevate your operational efficiency with a caster that meets the rigorous demands of your work environment.Why Choose This Caster? Opt for the 5'' x 2'' Stainless Thermo Hi-Temp Roller Bearing Rigid Caster to enhance your equipment's mobility and reliability in high-temperature applications. Its durable construction and substantial load capacity ensure that your operations remain efficient and stable, even under the toughest conditions. Invest in quality and performance for your industrial needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.