Zoro Homepage

Plate Casters, 5x2/D4.05109.531BRK7SS

  • Mfr # D4.05109.531-BRK7-SS

  • Zoro # G815489202


product price: $303.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4.05109.531-BRK7-SS
Zoro #
G815489202
UPC #
-
Country of Origin
United States

Description

5'' x 2'' Stainless Max Nylon Delrin Bearing Side-Lock Caster with 4'' x 4.5'' Plate, D4.05109.531 BRK7 SSProduct FeaturesWheel Diameter: 5 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Stainless Max Nylon Delrin Bearing Side-Lock CasterMaterial: Stainless Steel and Nylon DelrinModel Number: D4.05109.531 BRK7 SSLoad Capacity: Ideal for heavy-duty applications The 5'' x 2'' Stainless Max Nylon Delrin Bearing Side-Lock Caster is engineered to deliver exceptional performance in demanding environments. Constructed from robust stainless steel and advanced nylon Delrin, this caster ensures superior resistance to wear, chemicals, and corrosion. The 4'' x 4.5'' plate assures a stable and secure attachment, providing peace of mind during operation. The innovative side-lock feature enhances safety by preventing accidental movement, making it ideal for industrial and commercial applications. Experience seamless mobility and unmatched reliability with this high-quality caster designed for longevity and performance.Why Choose This Caster? Upgrade your equipment with the 5'' x 2'' Stainless Max Nylon Delrin Bearing Side-Lock Caster for reliable performance and enhanced safety. Its robust design, high load capacity, and innovative locking mechanism make it a perfect choice for heavy-duty applications, ensuring your operations run smoothly and efficiently.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.