Zoro Homepage

Plate Casters, 5x2/D4.05109.531WNSS

  • Mfr # D4.05109.531-WN-SS

  • Zoro # G115489186


product price: $234.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4.05109.531-WN-SS
Zoro #
G115489186
UPC #
-
Country of Origin
United States

Description

5'' x 2'' Stainless White Nylon Delrin Bearing Caster with 4'' x 4.5'' Plate, D4.05109.531 WN SSProduct FeaturesWheel Diameter: 5 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Stainless White Nylon Delrin Bearing CasterMaterial: Stainless Steel and Nylon DelrinModel Number: D4.05109.531 WN SSLoad Capacity: Suitable for light to medium-duty applicationsThe 5'' x 2'' Stainless White Nylon Delrin Bearing Caster is designed for smooth, reliable performance in a variety of settings. This caster features a robust stainless steel construction, ensuring durability and resistance to corrosion. The white nylon delrin wheel provides excellent load-bearing capabilities while minimizing friction, making it ideal for applications requiring quiet and effortless mobility. With a plate size of 4'' x 4.5'', this caster ensures secure attachment and stability during use. Whether for industrial, commercial, or home applications, this caster delivers performance you can depend on.Why Choose This Caster?Enhance your equipment's mobility with the 5'' x 2'' Stainless White Nylon Delrin Bearing Caster. Its combination of stainless steel and nylon delrin materials offers durability and performance in various environments. Invest in a caster that not only meets your mobility needs but also ensures long-lasting functionality, making it a smart choice for your operations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.