Zoro Homepage

Plate Casters, 5x2/D4.05109.535BRK4SS

  • Mfr # D4.05109.535-BRK4-SS

  • Zoro # G415489299


product price: $311.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4.05109.535-BRK4-SS
Zoro #
G415489299
UPC #
-
Country of Origin
United States

Description

5'' x 2'' Stainless Max Nylon Precision Ball Bearing Caster with Total Lock and 4'' x 4.5'' Plate, D4.05109.535 BRK4 SS Product Features Wheel Diameter: 5 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Stainless Max Nylon Precision Ball Bearing Caster with Total Lock Material: Stainless Steel and High-Quality Nylon Model Number: D4.05109.535 BRK4 SS Load Capacity: Suitable for heavy-duty applications requiring smooth movement The 5'' x 2'' Stainless Max Nylon Precision Ball Bearing Caster with Total Lock is meticulously engineered for exceptional performance in demanding environments. This caster is constructed from high-grade stainless steel combined with premium nylon, ensuring outstanding durability and resistance to wear and corrosion. The precision ball bearing design offers effortless mobility, while the integrated total lock mechanism ensures your equipment remains securely in place during use. The 4'' x 4.5'' plate provides enhanced stability, making it an ideal choice for a variety of industrial applications. Experience seamless operation and reliability with this premium caster designed for both indoor and outdoor use. Why Choose This Caster? Elevate your operations with the 5'' x 2'' Stainless Max Nylon Precision Ball Bearing Caster. Its robust design, coupled with the total lock feature, assures safety and reliability in various heavy-duty applications. Investing in this caster means choosing quality, performance, and longevity for your equipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.