Zoro Homepage

Plate Casters, 5x2/D4.05109.535SS

  • Mfr # D4.05109.535-SS

  • Zoro # G815489295


product price: $242.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4.05109.535-SS
Zoro #
G815489295
UPC #
-
Country of Origin
United States

Description

5'' x 2'' Stainless Max Nylon Precision Ball Bearing Caster with 4'' x 4.5'' Plate, D4.05109.535 SSProduct FeaturesWheel Diameter: 5 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Stainless Max Nylon Precision Ball Bearing CasterMaterial: Stainless Steel and Durable NylonModel Number: D4.05109.535 SSLoad Capacity: Ideal for high-load and heavy-duty applicationsThe 5'' x 2'' Stainless Max Nylon Precision Ball Bearing Caster is engineered for precision and reliability, making it an optimal choice for high-performance industrial applications. Constructed with durable stainless steel and a resilient nylon wheel, this caster offers impressive load-bearing capacity and corrosion resistance. Its 4'' x 4.5'' plate enhances stability during heavy use, while the precision ball bearings ensure smooth, effortless mobility. This high-quality caster is built to withstand rigorous environments, providing long-lasting performance and a dependable solution for your toughest tasks.Why Choose This Caster?Equip your machinery with the 5'' x 2'' Stainless Max Nylon Precision Ball Bearing Caster and experience the perfect balance of strength and maneuverability. Designed for heavy-duty use, this caster delivers enhanced durability, reliable performance, and smooth rolling action. Choose a caster that meets the demands of your operation with ease and precision.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.