Zoro Homepage

Plate Casters, 5x2/D4.05109.535WNBRK4SS

  • Mfr # D4.05109.535-WN-BRK4-SS

  • Zoro # G315489214


product price: $307.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4.05109.535-WN-BRK4-SS
Zoro #
G315489214
UPC #
-
Country of Origin
United States

Description

5'' x 2'' Stainless White Nylon Precision Ball Bearing Caster with Total Lock and 4'' x 4.5'' Plate, D4.05109.535 WN BRK4 SSProduct FeaturesWheel Diameter: 5 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Stainless White Nylon Precision Ball Bearing CasterMaterial: Stainless Steel and NylonModel Number: D4.05109.535 WN BRK4 SSLoad Capacity: Engineered for heavy-duty applications with a total locking mechanism for added stability The 5'' x 2'' Stainless White Nylon Precision Ball Bearing Caster is designed for optimal performance and reliability in various applications. Constructed from high-quality stainless steel and durable nylon, this caster is resistant to wear and corrosion, ensuring long-lasting use. The precision ball bearings provide smooth movement, even under heavy loads, while the total lock feature allows for secure positioning, preventing accidental rolling. The 4'' x 4.5'' plate ensures a strong and stable attachment to your equipment, enhancing overall safety and mobility. Upgrade your mobility solutions with this versatile and robust caster, perfect for both industrial and commercial settings.Why Choose This Caster? Opt for the 5'' x 2'' Stainless White Nylon Precision Ball Bearing Caster to ensure reliability and performance in demanding environments. With its high load capacity, total lock feature, and durable construction, this caster is the ideal choice for maintaining equipment stability and ease of movement. Elevate your operations with a caster that meets the highest standards of quality and performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.