Plate Casters, 5x2/D4.05109.535WNBRK7SS

  • Mfr # D4.05109.535-WN-BRK7-SS
  • Zoro # G415489190
product price: 
$
224.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D4.05109.535-WN-BRK7-SS
Zoro #
G415489190
UPC #
-
Country of Origin
United States

Description

5'' x 2'' Stainless White Nylon Precision Ball Bearing Side-Lock Caster with 4'' x 4.5'' Plate, D4.05109.535 WN BRK7 SS Product Features Wheel Diameter: 5 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Stainless White Nylon Precision Ball Bearing Caster with Side-Lock Material: Stainless Steel and High-Quality Nylon Model Number: D4.05109.535 WN BRK7 SS Load Capacity: Designed for smooth mobility and reliable support in various applications The 5'' x 2'' Stainless White Nylon Precision Ball Bearing Side-Lock Caster is engineered for seamless movement in a variety of settings. Constructed from durable stainless steel and high-quality nylon, this caster is designed to withstand heavy loads while providing exceptional performance. The precision ball bearing ensures smooth rotation, making it ideal for environments requiring quiet and efficient mobility. The side-lock mechanism assures stability when in use, giving you confidence in its reliability. With a plate size of 4'' x 4.5'', it can be easily mounted to your equipment, enhancing your operational efficiency and safety. Why Choose This Caster? Elevate your equipment's performance with the 5'' x 2'' Stainless White Nylon Precision Ball Bearing Side-Lock Caster. Its robust construction and efficient design make it an excellent choice for both industrial and commercial applications. Experience superior mobility, safety, and durabilitymaking it a smart investment for your operations.

Ratings & reviews