Plate Casters, 5x2/D4.05109.831DTSS
Mfr # D4.05109.831-DT-SS
Zoro # G515489229
product price: $254.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D4.05109.831-DT-SS
Zoro #
G515489229
UPC #
-
Country of Origin
United States
Description
5'' x 2'' Stainless HD Nylon Glass Filled Delrin Bearing Caster with 4'' x 4.5'' Plate, D4.05109.831 DT SS Product Features Wheel Diameter: 5 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Stainless HD Nylon Glass Filled Delrin Bearing Caster Material: Stainless Steel and Glass Filled Delrin Model Number: D4.05109.831 DT SS Load Capacity: Designed for heavy-duty applications with optimal performance The 5'' x 2'' Stainless HD Nylon Glass Filled Delrin Bearing Caster is meticulously designed for high-performance mobility in demanding environments. Crafted from durable stainless steel combined with glass-filled Delrin, this caster ensures exceptional strength and resistance to wear, making it ideal for heavy-duty applications. The 4'' x 4.5'' plate provides enhanced stability and easy attachment to a variety of equipment, ensuring a secure fit for your operational needs. This caster features high-density nylon wheels, which are engineered to deliver smooth rolling performance, even under heavy loads. With its robust construction, the Stainless HD Nylon Glass Filled Delrin Bearing Caster is perfect for industrial environments where durability and reliability are paramount. Experience unparalleled mobility and performance, designed to meet the rigorous demands of your operations. Why Choose This Caster? Invest in the 5'' x 2'' Stainless HD Nylon Glass Filled Delrin Bearing Caster for a reliable solution that enhances your equipment's performance. Its heavy-duty design and superior materials ensure long-lasting use, making it an excellent choice for industries that require both mobility and durability. Make a smart choice for your operations by selecting a caster that combines quality, efficiency, and safety.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.