Plate Casters, 5x2/D4.05109.831HTBLKBRK4SS

  • Mfr # D4.05109.831-HTBLK-BRK4-SS
  • Zoro # G415489268
product price: 
$
306.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D4.05109.831-HTBLK-BRK4-SS
Zoro #
G415489268
UPC #
-
Country of Origin
United States

Description

5'' x 2'' Stainless Hi-Temp Nylon Delrin Bearing Caster with Total Lock and 4'' x 4.5'' Plate, D4.05109.831 HTBLK BRK4 SSProduct FeaturesWheel Diameter: 5 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Stainless Hi-Temp Nylon Delrin Bearing Caster with Total LockMaterial: Stainless Steel and Nylon DelrinModel Number: D4.05109.831 HTBLK BRK4 SSLoad Capacity: Engineered for high-temperature and heavy-duty applications The 5'' x 2'' Stainless Hi-Temp Nylon Delrin Bearing Caster with Total Lock is meticulously crafted to deliver exceptional performance in demanding environments. Built with a robust stainless steel frame and high-quality Nylon Delrin, this caster ensures outstanding resistance to heat, wear, and corrosion. The total lock mechanism provides a secure and stable positioning for your equipment, making it an ideal choice for industrial applications. With its 4'' x 4.5'' plate, this caster offers superior stability and compatibility with various machinery. Experience seamless mobility and dependability with this high-performance caster, designed specifically for the most rigorous conditions.Why Choose This Caster? Upgrade your operational efficiency with the 5'' x 2'' Stainless Hi-Temp Nylon Delrin Bearing Caster. Its durable construction and reliable total lock feature ensure safety and performance in high-temperature settings. Invest in a caster that promises exceptional durability and functionality, making it the smart choice for your business's demanding needs.

Ratings & reviews