Zoro Homepage

Plate Casters, 5x2/D4.05109.831HTBLKSS

  • Mfr # D4.05109.831-HTBLK-SS

  • Zoro # G715489234


product price: $174.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4.05109.831-HTBLK-SS
Zoro #
G715489234
UPC #
-
Country of Origin
United States

Description

5'' x 2'' Stainless Hi-Temp Nylon Delrin Bearing Caster with 4'' x 4.5'' Plate, D4.05109.831 HTBLK SS Product Features Wheel Diameter: 5 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Stainless Hi-Temp Nylon Delrin Bearing Caster Material: Stainless Steel and Nylon Delrin Model Number: D4.05109.831 HTBLK SS Load Capacity: Designed for high-temperature and heavy-duty applications The 5'' x 2'' Stainless Hi-Temp Nylon Delrin Bearing Caster is engineered for exceptional performance in demanding industrial environments. Constructed from durable stainless steel and high-quality nylon Delrin, this caster offers remarkable resistance to heat, wear, and corrosion. The robust design ensures a reliable and smooth operation, making it ideal for high-temperature applications. With its 4'' x 4.5'' plate, this caster provides enhanced stability and easy attachment to a variety of equipment. Trust this high-performance caster to deliver superior mobility and dependability under rigorous conditions. Why Choose This Caster? Upgrade your equipment with the 5'' x 2'' Stainless Hi-Temp Nylon Delrin Bearing Caster. Its robust construction, along with its ability to withstand high temperatures, ensures safety and reliability for your operations. Invest in a caster that combines performance and durability, tailored for the most challenging environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.