Zoro Homepage

Plate Casters, 5x2/D4.05109.831HTBRK4SS

  • Mfr # D4.05109.831-HT-BRK4-SS

  • Zoro # G415489152


product price: $320.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4.05109.831-HT-BRK4-SS
Zoro #
G415489152
UPC #
-
Country of Origin
United States

Description

5'' x 2'' Stainless Thermo Hi-Temp Delrin Bearing Caster with Total Lock and 4'' x 4.5'' Plate, D4.05109.831 HT BRK4 SSProduct FeaturesWheel Diameter: 5 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Stainless Thermo Hi-Temp Delrin Bearing Caster with Total LockMaterial: Stainless Steel and DelrinModel Number: D4.05109.831 HT BRK4 SSLoad Capacity: Ideal for high-temperature and heavy-duty applicationsThe 5'' x 2'' Stainless Thermo Hi-Temp Delrin Bearing Caster with Total Lock is meticulously crafted to withstand demanding industrial conditions. Featuring durable stainless steel and high-performance Delrin construction, this caster assures exceptional resistance to heat, wear, and corrosion. Its total lock mechanism ensures that your equipment remains securely in place, providing you with peace of mind during operation. The 4'' x 4.5'' plate enhances stability and allows for easy attachment to your machinery, making it an ideal choice for both high-temperature and heavy-duty applications. Experience unmatched mobility and reliable performance tailored for rigorous environments with this premium caster.Why Choose This Caster?Upgrade your equipment with the 5'' x 2'' Stainless Thermo Hi-Temp Delrin Bearing Caster. Its robust construction and effective total lock feature ensure reliability and safety in high-temperature environments. Make a strategic investment for your operations by selecting a caster that offers both superior performance and durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.