Plate Casters, 5x2/D4.05109.831HTBRK7SS
Mfr # D4.05109.831-HT-BRK7-SS
Zoro # G815489172
product price: $330.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D4.05109.831-HT-BRK7-SS
Zoro #
G815489172
UPC #
-
Country of Origin
United States
Description
5'' x 2'' Stainless Thermo Hi-Temp Delrin Bearing Side Lock Caster with 4'' x 4.5'' Plate, D4.05109.831 HT BRK7 SS Product Features Wheel Diameter: 5 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Stainless Thermo Hi-Temp Delrin Bearing Side Lock Caster Material: Stainless Steel and Thermo-Resistant Delrin Model Number: D4.05109.831 HT BRK7 SS Load Capacity: Ideal for high-temperature and heavy-duty applications The 5'' x 2'' Stainless Thermo Hi-Temp Delrin Bearing Side Lock Caster is meticulously designed for optimal performance in extreme environments. Constructed from durable stainless steel and thermo-resistant Delrin, this caster provides excellent resistance to high temperatures, wear, and corrosion. The innovative side lock mechanism ensures that your equipment remains securely in place during use, enhancing safety and stability. The robust 4'' x 4.5'' plate allows for easy attachment to various machinery, making it an ideal choice for industrial applications. Experience seamless mobility and reliable performance with this caster, tailored for demanding conditions. Why Choose This Caster? Upgrade your equipment with the 5'' x 2'' Stainless Thermo Hi-Temp Delrin Bearing Side Lock Caster. Its superior construction and secure side lock feature provide the reliability and safety required in high-temperature environments. Invest in a caster that not only delivers performance but also ensures long-lasting durability for your operations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.