Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Casters, 5x2/D4.05109.835DTBRK4SS

  • Mfr # D4.05109.835-DT-BRK4-SS

  • Zoro # G115489162


product price: $343.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4.05109.835-DT-BRK4-SS
Zoro #
G115489162
UPC #
-
Country of Origin
United States

Description

5'' x 2'' Stainless HD Nylon Glass Filled Precision Ball Bearing Caster with Total Lock and 4'' x 4.5'' Plate, D4.05109.835 DT BRK4 SSProduct FeaturesWheel Diameter: 5 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Stainless HD Nylon Glass Filled Precision Ball Bearing Caster with Total LockMaterial: Stainless Steel and Glass Filled NylonModel Number: D4.05109.835 DT BRK4 SSLoad Capacity: Ideal for heavy-duty and precision applicationsThe 5'' x 2'' Stainless HD Nylon Glass Filled Precision Ball Bearing Caster with Total Lock is designed for demanding environments where durability and precision are paramount. Constructed from high-density glass-filled nylon, this caster provides excellent strength and resistance to wear and tear. The stainless steel components ensure longevity and resistance to corrosion, making it suitable for a wide range of applications, including those involving moisture and exposure to harsh conditions. The precision ball bearings facilitate smooth rolling and maneuverability, while the total lock mechanism secures the caster in place, enhancing safety and stability.Why Choose This Caster?Upgrade your equipment with the 5'' x 2'' Stainless HD Nylon Glass Filled Precision Ball Bearing Caster. This caster not only meets the highest standards of durability but also ensures precise movement and control. The total lock feature assures that your equipment remains stationary when needed, making it a reliable choice for industrial and commercial use. Invest in this caster for a combination of quality, performance, and safety in your operations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.