Zoro Homepage

Plate Casters, 5x2/D4.05109.835HTBRK7SS

  • Mfr # D4.05109.835-HT-BRK7-SS

  • Zoro # G115489223


product price: $318.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4.05109.835-HT-BRK7-SS
Zoro #
G115489223
UPC #
-
Country of Origin
United States

Description

5'' x 2'' Stainless Thermo Hi-Temp Precision Ball Bearing Side-Lock Caster with 4'' x 4.5'' Plate, D4.05109.835 HT BRK7 SS Product Features Wheel Diameter: 5 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Stainless Thermo Hi-Temp Precision Ball Bearing Side-Lock Caster Material: Stainless Steel and Thermo-Resistant Nylon Model Number: D4.05109.835 HT BRK7 SS Load Capacity: Designed for high-temperature and heavy-duty applications The 5'' x 2'' Stainless Thermo Hi-Temp Precision Ball Bearing Side-Lock Caster is expertly crafted for superior performance in high-demand environments. Made with durable stainless steel and thermo-resistant nylon, this caster provides excellent resistance against heat, wear, and corrosion. The precision ball bearing design ensures smooth and effortless mobility, while the side-lock mechanism assures secure positioning for your equipment, preventing unintended movement. The robust 4'' x 4.5'' plate enhances stability and attachment, making it an ideal choice for industrial and commercial applications. This caster is designed to meet the needs of professionals requiring reliability and safety in rigorous conditions. Why Choose This Caster? Invest in the 5'' x 2'' Stainless Thermo Hi-Temp Precision Ball Bearing Side-Lock Caster for your operations. Its exceptional build quality and innovative side-lock feature ensure both durability and safety in high-temperature environments. Enhance your equipment's functionality and reliability with this top-tier caster, designed for professionals who demand the best in performance and durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.