Zoro Homepage

Plate Casters, 5x2/D4.05109.839 HTBRK4SSWB29

  • Mfr # D4.05109.839-HT-BRK4-SS-WB29

  • Zoro # G715489302


product price: $329.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4.05109.839-HT-BRK4-SS-WB29
Zoro #
G715489302
UPC #
-
Country of Origin
United States

Description

5'' x 2'' Stainless Thermo Hi-Temp Roller Bearing Caster with Total Lock and 4'' x 4.5'' Plate, D4.05109.839 HT BRK4 SS WB29 Product Features Wheel Diameter: 5 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Stainless Thermo Hi-Temp Roller Bearing Caster with Total Lock Material: Stainless Steel and Thermo-Resistant Nylon Model Number: D4.05109.839 HT BRK4 SS WB29 Load Capacity: Ideal for high-temperature and heavy-duty applications The 5'' x 2'' Stainless Thermo Hi-Temp Roller Bearing Caster with Total Lock is engineered for optimal performance in demanding environments. This caster features a durable stainless steel construction combined with thermo-resistant nylon, ensuring exceptional resistance to heat, wear, and corrosion. The integrated total lock mechanism allows for secure positioning of your equipment, providing peace of mind during use. The 4'' x 4.5'' plate enhances stability and attachment to your machinery, making it a reliable choice for industrial applications. Experience effortless mobility and dependable performance with this high-quality caster designed for the most rigorous conditions. Why Choose This Caster? Upgrade your equipment with the 5'' x 2'' Stainless Thermo Hi-Temp Roller Bearing Caster. Its robust construction and total lock feature ensure reliability and safety in high-temperature settings. Make a smart investment for your operations by selecting a caster that delivers both performance and durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.