Shop COLSON

Plate Casters, 5x2/D4.05109.839DTSSWB29

  • Mfr # D4.05109.839-DT-SS-WB29
  • Zoro # G615489266

product price: 
$
195.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D4.05109.839-DT-SS-WB29
Zoro #
G615489266
UPC #
-
Country of Origin
United States

Description

5'' x 2'' Stainless HD Nylon Glass Filled Roller Bearing Caster with 4'' x 4.5'' Plate, D4.05109.839 DT SS WB29 Product Features Wheel Diameter: 5 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Stainless HD Nylon Glass Filled Roller Bearing Caster Material: Stainless Steel and Glass-Filled Nylon Model Number: D4.05109.839 DT SS WB29 Load Capacity: Designed for heavy-duty applications with enhanced durability The 5'' x 2'' Stainless HD Nylon Glass Filled Roller Bearing Caster with 4'' x 4.5'' Plate is specifically designed to withstand heavy-duty usage in industrial environments. Crafted from premium stainless steel and glass-filled nylon, this caster offers exceptional strength, durability, and resistance to wear. The roller bearing design ensures smooth and efficient movement, making it ideal for various applications, including manufacturing and logistics. Its robust construction not only assures longevity but also provides superior performance in challenging conditions. The 4'' x 4.5'' mounting plate ensures a stable attachment, while the lightweight design enhances maneuverability. Whether you need to transport heavy loads or navigate tight spaces, this caster delivers reliable mobility, enhancing your operational efficiency. Why Choose This Caster? Upgrade your equipment with the 5'' x 2'' Stainless HD Nylon Glass Filled Roller Bearing Caster. With its durable design and reliable performance, this caster is an investment in efficiency and safety. Designed for those who demand the best, it stands up to high-stress environments, making it the perfect choice for industrial applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.