Zoro Homepage

Plate Casters, 5x2/D4.05109.839HTSSWB29

  • Mfr # D4.05109.839-HT-SS-WB29

  • Zoro # G615489198


product price: $258.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4.05109.839-HT-SS-WB29
Zoro #
G615489198
UPC #
-
Country of Origin
United States

Description

5'' x 2'' Stainless Thermo Hi-Temp Roller Bearing Caster with 4'' x 4.5'' Plate, D4.05109.839 HT SS WB29 Product Features Wheel Diameter: 5 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Stainless Thermo Hi-Temp Roller Bearing Caster Material: Stainless Steel and Thermo-Resistant Nylon Model Number: D4.05109.839 HT SS WB29 Load Capacity: Designed for heavy-duty applications in high-temperature environments The 5'' x 2'' Stainless Thermo Hi-Temp Roller Bearing Caster is engineered for high-performance mobility in demanding thermal conditions. This caster features a robust stainless steel construction paired with thermo-resistant nylon, ensuring it can withstand extreme temperatures while providing excellent wear and corrosion resistance. The 4'' x 4.5'' plate assures secure attachment to various equipment, promoting stability during operation. With its advanced roller bearing design, this caster ensures smooth and efficient movement, even under heavy loads. Upgrade your setup with this reliable caster that meets the rigorous demands of industrial applications. Why Choose This Caster? Opt for the 5'' x 2'' Stainless Thermo Hi-Temp Roller Bearing Caster for unmatched reliability and performance in high-temperature applications. Its superior design and substantial load capacity ensure your equipment remains agile and stable, even in the toughest environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.