This item is Discontinued.

Colson Rigid NSF-Listed Plate Caster, TPR, 6 in., 300 lb. 02XS06128R001GN

Rigid NSF-Listed Plate Caster, TPR, 6 in., 300 lb. (Discontinued)

  • Mfr # 02XS06128R001GN
  • Zoro # G4804161
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02XS06128R001GN
Zoro #
G4804161
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
1 1/4 in
Mounting Height
7 1/4 in
Mounting Plate Size
2 1/2 in x 3 5/8 in
Mounting Bolt Dia.
5/16 in
Overall Height
7-3/8in

Details

Caster Brake Included
No
Item
Plate Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Load Rating
300 lb
Wheel Bearing Type
Ball
Wheel/Tread Color
Gray
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Wheel Color
Gray
Extended Lead
No
Caster Temp. Range Available
Yes
Standards
NSF Listed
Thread Guards
No
Replacement Wheel
IS0610106G
Application
Food Service Racks and Cases, Hospital Equipment, Hotel Equipment, Institutional Equipment, Laundry Trucks, Office Equipment, Stock Carts, Store Fixtures, Utility Carts
Frame Finish
Zinc Plated
Load Rating Range
300 to 999 lb
Swivel Construction
Kingpin
Wheel Core Material
Polyolefin
Swivel Lock Type
No Lock Included
Wheel/Tread Hardness Rating
Soft
Includes Thread Guards
No
Compatible With
IS0610106G
Load Capacity - Maximum
300 lb
Operating Temperature Range
-45 Degrees to 180 Degrees F
Operating Temperature - Minimum
-45 Degrees F
Operating Temperature - Maximum
180 Degrees F

Description

Rigid, Plate Caster, Load Rating 300 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Polyolefin, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.