Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02XA06151S001GN
Zoro #
G4803653
UPC #
-
Country of Origin
China
Dimensions
Overall Height
7-3/8"
Wheel Dia.
6 in
Wheel Width
1 1/4 in
Stem Dia.
No Stem
Plate Thickness
149/1000"
Caster Plate Size
3-1/8" x 4-1/8"
Mounting Bolt Dia.
5/16 in
Plate Size
3-1/8" x 4-1/8"
Caster Plate Thickness
9/64"
Mounting Plate Size
2 1/2 in x 3 5/8 in
Mounting Height
7-1/4 in
Description
Swivel, NSF-Listed Plate Caster, Load Rating 450 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.