Zoro Homepage
This item is Discontinued.
Colson Swivel Stem Caster, Polyurthn, 4 in, 125 lb PEC40507BK-TPU03(KK)

Swivel Stem Caster, Polyurthn, 4 in, 125 lb (Discontinued)

  • Mfr # PEC40507BK-TPU03(KK)
  • Zoro # G0583913
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEC40507BK-TPU03(KK)
Zoro #
G0583913
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1 in
Mounting Height
5 3/8 in
Stem Length
1 in
Thread Size
5/16"-18
Caster Thread Size
5/16-18
Wheel Dia.
4 in
Overall Height
5 3/8 in
Stem Dia.
5/16 in
Caster Stem Size
5/16"-18 x 1 in

Details

Item
Corrosion- & Debris-Resistant Threaded Stem Caster
Caster Stem Type
Threaded
Tread Shape
Standard
Load Rating
125 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Polyurethane
Application
Food Service Equipment, Medical Equipment, Seating, Store Fixtures, Utility Carts
Non-Marking
Yes
Caster Brake Type
No Brake Included
Caster Frame Material
Glass Filled Nylon
Wheel Bearing Type
Delrin
Number of Wheels
1
Includes
Thread Guards
Caster Raceway
Double Ball
Frame Finish
No Finish
Features
Fully Heat Treated
Wheel Color
Black
Caster Core Material
Polyolefin
Caster Load Rating Range
Light-Duty
Caster Wheel Bearings
Delrin
Caster Product Group
Swivel Caster
Caster Brake Included
No
Caster Temp. Range
-45 Degrees to 180 Degrees F
Caster Sub-Type
Swivel
Core Color
Black
Caster Temp. Range Available
Yes
Standards
ICWM
Caster Wheel/Tread Material
Polyurethane
Operating Temperature Range
-45 Degrees to 180 Degrees F
Wheel Core Material
Plastic
Swivel Raceway Type
Double Ball
Wheel/Tread Color
Black

Description

Corrosion- & Debris-Resistant Threaded Stem Caster, Swivel Caster, 125 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 1 in Wheel Width, Polyurethane Wheel/Tread Material, 5 3/8 in Mounting Height, Delrin, 5/16 In.-18 x 1 in Caster Stem Size, Threaded, Glass Filled Nylon Caster Frame Material, No Finish Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.